- Malleable Iron Crimp On Fitting for 3" ID Hose
- 3 49/64" - 3 7/8" Hose OD
applications
- Boss Holedall fittings are designed for air and liquid applications where a permanent low profile clamping system is desired.
features
- Fittings are supplied with carbon steel ferrules.
| Material | Malleable Iron |
| Hose O.D. Range | 3 49/64 to 3 7/8 |
| Hose I.D. | 3 in |
| Component | Coupling with Female Spud |
| Weight | 18.2 LB |

