- Back Mount
- 1 1/2" Face Diameter
- ABS Plastic Case
- 1/8" NPT
- 0-200 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Mounting Style | Back Mount |
| Pressure Range [Max] | 200 psi |
| Gauge Type | Dry |
| Temperature Range [Min] | -40 °F |
| NPT Male | 1/8 in |
| Case Material | ABS Plastic |
| Pressure Range [Min] | 0 psi |
| Gauge Function | Pressure Gauge |
| Face Diameter | 1 1/2 in |
| Gauge Pressure Range | 0 to 200 psi |
| Temperature Range [Max] | 150 °F |
| Weight | 0.11 LB |

