- Back Mount
- 2 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-160 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed for extended wear
| Temperature Range [Min] | -40 °F |
| Face Diameter | 2 1/2 in |
| Case Material | ABS Plastic |
| Pressure Range [Min] | 0 psi, 0 inHg |
| Gauge Function | Compound Gauge |
| Gauge Pressure Range | 0 to 160 psi, 0 to 30 inHg |
| Gauge Type | Dry |
| NPT Male | 1/4 in |
| Temperature Range [Max] | 150 °F |
| Pressure Range [Max] | 160 psi, 30 inHg |
| Mounting Style | Back Mount |
| Weight | 0.3 LB |

