- Back Mount
- 2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-30" Hg Vacuum
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed for extended wear
| Pressure Range [Min] | 0 inHg |
| Gauge Function | Vacuum Gauge |
| Gauge Pressure Range | 0 to 30 inHg |
| Face Diameter | 2 in |
| Temperature Range [Min] | -40 °F |
| Case Material | ABS Plastic |
| Gauge Type | Dry |
| Temperature Range [Max] | 150 °F |
| Pressure Range [Max] | 30 inHg |
| Mounting Style | Back Mount |
| NPT Male | 1/4 in |
| Weight | 0.195 LB |

