- Welding Gauge
- Brass
- Lower Mount
- 1/4" Male NPT
- 2 1/2" Face Diameter
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Gauge Function | Pressure Gauge |
| NPT Male | 1/4 in |
| Case Material | Brass |
| Pressure Range [Max] | 400 psi |
| Mounting Style | Lower Mount |
| Temperature Range [Min] | -10 °F |
| Temperature Range [Max] | 140 °F |
| Gauge Pressure Range | 0 to 400 psi |
| Pressure Range [Min] | 0 psi |
| Face Diameter | 2 1/2 in |
| Gauge Type | Welding |
| Weight | 0.41 LB |

