- Welding Gauge
- Brass
- Lower Mount
- 1/4" Male NPT
- 2 1/2" Face Diameter
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Pressure Range [Min] | 0 psi |
| Gauge Function | Pressure Gauge |
| Temperature Range [Min] | -10 °F |
| Gauge Pressure Range | 0 to 30 psi |
| NPT Male | 1/4 in |
| Mounting Style | Lower Mount |
| Gauge Type | Welding |
| Pressure Range [Max] | 30 psi |
| Case Material | Brass |
| Face Diameter | 2 1/2 in |
| Temperature Range [Max] | 140 °F |
| Weight | 0.438 LB |

