- Welding Gauge
- Brass
- Lower Mount
- 1/4" Male NPT
- 2 1/2" Face Diameter
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Gauge Type | Welding |
| Temperature Range [Max] | 140 °F |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 100 psi |
| Case Material | Brass |
| Pressure Range [Min] | 0 psi |
| Mounting Style | Lower Mount |
| Temperature Range [Min] | -10 °F |
| Pressure Range [Max] | 100 psi |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Weight | 0.374 LB |

