- Lower Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-100 PSI
| Pressure Range [Max] | 100 psi |
| Case Material | Brass |
| Gauge Pressure Range | 0 to 100 psi |
| Face Diameter | 2 1/2 in |
| Temperature Range [Min] | -10 °F |
| Pressure Range [Min] | 0 psi |
| Mounting Style | Lower Mount |
| Gauge Function | Pressure Gauge |
| Temperature Range [Max] | 140 °F |
| NPT Male | 1/4 in |
| Gauge Type | Dry |
| Weight | 0.34 LB |

