- Stem
- 1 1/4" Hose Inner Diameter
- "EZ-Boss" Ground Joint Seal Design
- Plated Steel or Malleable Iron
applications
- Manufacturing
features
- For use with Boss clamps
- Nonmetallic polymer seat
- Machined recess holds seat firmly in place
- Steam service up to 450 °F
- Non-corrosive
- Resists chemicals and steam
- Easy to seal
| Coupling Style | EZ-Boss Ground Joint Seal |
| Component | Stem |
| Hose I.D. | 1 1/4 in |
| Material | Plated Steel or Malleable Iron |
| Weight | 1.15 LB |

