
- Notched Ferrule
- 3" Hose I.D.
- 3 47/64" To 3 54/64" Hose O.D.
- 304 Stainless Steel
Hose I.D. | 3 in |
Type | Notched Ferrule |
Hose O.D. Range | 3 47/64 in to 3 27/32 in |
Material | 304 Stainless Steel |
Weight | 1.66 LB |

Hose I.D. | 3 in |
Type | Notched Ferrule |
Hose O.D. Range | 3 47/64 in to 3 27/32 in |
Material | 304 Stainless Steel |
Weight | 1.66 LB |