- Notched Nos Ferrule
- 3" Hose I.D.
- 3 30/64" To 3 46/64" Hose O.D.
- 304 Stainless Steel
| Hose I.D. | 3 in |
| Material | 304 Stainless Steel |
| Type | Notched Nos Ferrule |
| Hose O.D. Range | 3 15/32 in to 3 23/32 in |
| Weight | 1.35 LB |
| Hose I.D. | 3 in |
| Material | 304 Stainless Steel |
| Type | Notched Nos Ferrule |
| Hose O.D. Range | 3 15/32 in to 3 23/32 in |
| Weight | 1.35 LB |