- A380 Aluminum Female Coupler x Hose Shank
- Size 8"
- 50 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupling Type | Type C Coupler |
| Fitting Description | Straight |
| Seal Material | Buna |
| Type | Global Type C Coupler |
| Connection Type | Female Coupler x Hose Shank |
| Size Designation | 8 in |
| Material | A380 Aluminum |
| End Type | Hose Shank |
| Operating Pressure [Max] | 50 psi |
| Weight | 11.4 LB |

