- A380 Aluminum Female NPT x Male Adapter
- Size 8"
- 50 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 50 psi |
| Size Designation | 8 in |
| Material | A380 Aluminum |
| Connection Type | Female NPT x Male Adapter |
| Fitting Description | Type A Adapter |
| Weight | 6.3 LB |

