- Cam and Groove Type E Adapter
- 3/4" Size
- Hose Shank x Male Adapter
- 250 psi Max Operating Pressure
- 316 Investment Cast Stainless
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Size Designation | 3/4 in |
| Type | Cam and Groove Type E |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Connection Type | Hose Shank x Male Adapter |
| Manufacturer Name | Dixon Valve |
| Operating Pressure [Max] | 250 psi |
| Material | 316 Investment Cast Stainless |
| Weight | 0.31 LB |

