- A380 Aluminum Type DP Dust Plug
- Size 3/4"
features
- Made to Dixon specifications and branded Dixon
| Size Designation | 3/4 in |
| Material | A380 Aluminum |
| Type | Type DP Dust Plug |
| Weight | 0.1 LB |
| Size Designation | 3/4 in |
| Material | A380 Aluminum |
| Type | Type DP Dust Plug |
| Weight | 0.1 LB |