- 316 Investment Cast Stainless Type DC Dust Cap
- Size 3/4"
features
- Made to Dixon specifications and branded Dixon
| Size Designation | 3/4 in |
| Type | Type DC Dust Cap |
| Material | 316 Investment Cast Stainless |
| Seal Material | Buna |
| Weight | 0.41 LB |
| Size Designation | 3/4 in |
| Type | Type DC Dust Cap |
| Material | 316 Investment Cast Stainless |
| Seal Material | Buna |
| Weight | 0.41 LB |