- ASTMC 38000 Forged Brass Female Coupler x Female NPT
- Size 3/4"
- 250 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Female NPT |
| Material | ASTMC 38000 Forged Brass |
| Seal Material | Buna |
| Coupling Type | Type D Coupler |
| Fitting Description | Straight |
| Connection Type | Female Coupler x Female NPT |
| Size Designation | 3/4 in |
| Type | Global Type D Coupler |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.53 LB |

