- 316 Investment Cast Stainless Female Coupler x Male NPT
- Size 3/4"
- 250 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Female Coupler x Male NPT |
| Material | 316 Investment Cast Stainless |
| Coupling Type | Type B Coupler |
| Operating Pressure [Max] | 250 psi |
| Size Designation | 3/4 in |
| Seal Material | Buna |
| Weight | 0.44 LB |

