- 316" vestment Cast Stainless Female NPT x Male Adapter
- Size 3/4"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Female NPT x Male Adapter |
| Fitting Description | Type A Adapter |
| Material | 316 Investment Cast Stainless |
| Size Designation | 3/4 in |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.24 LB |

