- ASTMC 38000 Forged Brass Female NPT x Male Adapter
- Size 3/4"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | ASTMC 38000 Forged Brass |
| Operating Pressure [Max] | 250 psi |
| Size Designation | 3/4 in |
| Fitting Description | Type A Adapter |
| Connection Type | Female NPT x Male Adapter |
| Weight | 0.25 LB |

