- Grooved Fitting Gasket
- Size 6"
- Black Buna
- Black
| Material | Buna |
| Temperature Range [Max] | 176 °F |
| Color | Black |
| Temperature Range [Min] | -24 °F |
| Size Designation | 6 in |
| Manufacturer Name | Dixon Valve |
| Type | Grooved Fitting Gasket |
| Weight | 0.345 LB |
| Material | Buna |
| Temperature Range [Max] | 176 °F |
| Color | Black |
| Temperature Range [Min] | -24 °F |
| Size Designation | 6 in |
| Manufacturer Name | Dixon Valve |
| Type | Grooved Fitting Gasket |
| Weight | 0.345 LB |