Skip to content Skip to navigation menu
Global Cam & Groove Type F Adapter x Male NPT

G600-F-SS

Global Cam & Groove Type F Adapter x Male NPT
Item #101662906
  • 316" vestment Cast Stainless Male NPT x Male Adapter
  • Size 6"
  • 75 psi Max Operating Pressure
Global Cam & Groove Type F Adapter x Male NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316" vestment Cast Stainless Male NPT x Male Adapter
  • Size 6"
  • 75 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Made to Dixon specifications and branded Dixon
Size Designation 6 in
Connection Type Male NPT x Male Adapter
Operating Pressure [Max] 75 psi
Fitting Description Type F Adapter
Material 316 Investment Cast Stainless
Weight 9.18 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison