- 316 Investment Cast Stainless Type DP Dust Plug
- Size 6"
features
- Made to Dixon specifications and branded Dixon
| Material | 316 Investment Cast Stainless |
| Type | Type DP Dust Plug |
| Size Designation | 6 in |
| Weight | 6.97 LB |
| Material | 316 Investment Cast Stainless |
| Type | Type DP Dust Plug |
| Size Designation | 6 in |
| Weight | 6.97 LB |