- 316 Investment Cast Stainless Female Coupler x Female NPT
- Size 6"
- 75 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Fitting Description | Straight |
| Material | 316 Investment Cast Stainless |
| Size Designation | 6 in |
| Type | Global Type D Coupler |
| Seal Material | Buna |
| Operating Pressure [Max] | 75 psi |
| Coupling Type | Type D Coupler |
| End Type | Female NPT |
| Connection Type | Female Coupler x Female NPT |
| Weight | 8.59 LB |

