- A380 Aluminum Female Coupler x Female NPT
- Size 6"
- 75 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Buna seals are standard in all couplers
- Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
| Coupling Type | Type D Coupler |
| Type | Global Type D Coupler |
| Operating Pressure [Max] | 75 psi |
| Female Thread | 6 in (NPT) |
| Seal Material | Buna |
| Connection Type | Female Coupler x Female NPT |
| End Type | Female NPT |
| Material | A380 Aluminum |
| Body Material | Aluminum |
| Female Quick | 6 in |
| Size Designation | 6 in |
| Fitting Description | Straight |
| Weight | 4.13 LB |

