- A380 Aluminum Female Coupler x Hose Shank
- Size 6"
- 75 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Buna seals are standard in all couplers
- Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
| Female Thread | 6 in (NPT) |
| Connection Type | Female Coupler x Hose Shank |
| Size Designation | 6 in |
| Material | A380 Aluminum |
| Seal Material | Buna |
| Fitting Description | Straight |
| Type | Global Type C Coupler |
| Operating Pressure [Max] | 75 psi |
| Body Material | Aluminum |
| Coupling Type | Type C Coupler |
| Male Barb/Hose | 6 in |
| End Type | Hose Shank |
| Weight | 5.43 LB |

