- 316" vestment Cast Stainless Female NPT x Male Adapter
- Size 6"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Investment Cast Stainless |
| Connection Type | Female NPT x Male Adapter |
| Size Designation | 6 in |
| Operating Pressure [Max] | 75 psi |
| Fitting Description | Type A Adapter |
| Weight | 5.71 LB |

