Skip to content Skip to navigation menu
Dixon Valve & CouplingG600-A-AL

G600-A-AL

Global Type A Adapters
Item #101663208
  • Global Type A Adapter
  • Aluminum
  • Female/Male
Dixon Valve & CouplingG600-A-AL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Global Type A Adapter
  • Aluminum
  • Female/Male

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Buna seals are standard in all couplers
  • Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
Connection Type Female/Male
Female Thread 6 in (NPT)
Body Material Aluminum
Male Quick 6 in
Weight 2.32 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison