- A380 Aluminum Type DP Dust Plug
- Size 5"
features
- Made to Dixon specifications and branded Dixon
| Material | A380 Aluminum |
| Size Designation | 5 in |
| Type | Type DP Dust Plug |
| Weight | 1.77 LB |
| Material | A380 Aluminum |
| Size Designation | 5 in |
| Type | Type DP Dust Plug |
| Weight | 1.77 LB |