- A380 Aluminum Type DC Dust Cap
- Size 5"
features
- Made to Dixon specifications and branded Dixon
| Size Designation | 5 in |
| Material | A380 Aluminum |
| Seal Material | Buna |
| Type | Type DC Dust Cap |
| Weight | 2.5 LB |
| Size Designation | 5 in |
| Material | A380 Aluminum |
| Seal Material | Buna |
| Type | Type DC Dust Cap |
| Weight | 2.5 LB |