- A380 Aluminum Female NPT x Male Adapter
- Size 5"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | A380 Aluminum |
| Connection Type | Female NPT x Male Adapter |
| Operating Pressure [Max] | 75 psi |
| Fitting Description | Type A Adapter |
| Size Designation | 5 in |
| Weight | 1.15 LB |

