- ASTMC 38000 Forged Brass Male NPT x Male Adapter
- Size 1/2"
- 150 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Fitting Description | Type F Adapter |
| Size Designation | 1/2 in |
| Operating Pressure [Max] | 150 psi |
| Connection Type | Male NPT x Male Adapter |
| Material | ASTMC 38000 Forged Brass |
| Weight | 0.23 LB |

