- Cam and Groove Type E Adapter
- 1/2" Size
- Hose Shank x Male Adapter
- 150 psi Max Operating Pressure
- ASTMC 38000 Forged Brass
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Size Designation | 1/2 in |
| End Type | Hose Shank |
| Type | Cam and Groove Type E |
| Connection Type | Hose Shank x Male Adapter |
| Operating Pressure [Max] | 150 psi |
| Fitting Description | Straight |
| Manufacturer Name | Dixon Valve |
| Material | ASTMC 38000 Forged Brass |
| Weight | 0.24 LB |

