Skip to content Skip to navigation menu
Global Cam & Groove Type DP Dust Plug

G50-DP-BR

Global Cam & Groove Type DP Dust Plug
Item #102401132
  • ASTMC 38000 Forged Brass Type DP Dust Plug
  • Size 1/2"
Global Cam & Groove Type DP Dust Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ASTMC 38000 Forged Brass Type DP Dust Plug
  • Size 1/2"

features

  • Made to Dixon specifications and branded Dixon
Size Designation 1/2 in
Type Type DP Dust Plug
Material ASTMC 38000 Forged Brass
Weight 0.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison