Skip to content Skip to navigation menu
Global Cam & Groove Type F Adapter x Male NPT

G400-F-BR

Global Cam & Groove Type F Adapter x Male NPT
Item #102134223
  • ASTMC 38000 Forged Brass Male NPT x Male Adapter
  • Size 4"
  • 100 psi Max Operating Pressure
Global Cam & Groove Type F Adapter x Male NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ASTMC 38000 Forged Brass Male NPT x Male Adapter
  • Size 4"
  • 100 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Made to Dixon specifications and branded Dixon
Size Designation 4 in
Material ASTMC 38000 Forged Brass
Connection Type Male NPT x Male Adapter
Operating Pressure [Max] 100 psi
Fitting Description Type F Adapter
Weight 3.72 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison