Dixon Valve & Coupling
G400-E-SSCR
Global Crimp Style Cam & Groove Type E Adapter x Hose Shank
Item #102411607
- 316 Investment Cast Stainless Global Type E Machined Shank
- Size 4"
- 100 psi Max Operating Pressure
| Connection Type | Global Type E Machined Shank |
| Material | 316 Investment Cast Stainless |
| Fitting Description | Crimp Style Global |
| Operating Pressure [Max] | 100 psi |
| Size Designation | 4 in |
| Weight | 6.66 LB |
