Dixon Valve & Coupling
G400-E-BRCR
Global Crimp Style Cam & Groove Type E Adapter x Hose Shank
Item #102394173
- ASTMC 3800 Forged Brass Global Type E Machined Shank
- Size 4"
- 100 psi Max Operating Pressure
| Material | ASTMC 3800 Forged Brass |
| Operating Pressure [Max] | 100 psi |
| Size Designation | 4 in |
| Connection Type | Global Type E Machined Shank |
| Fitting Description | Crimp Style Global |
| Weight | 4.85 LB |
