Dixon Valve & Coupling
G400-E-ALCR
Global Crimp Style Cam & Groove Type E Adapter x Hose Shank
Item #102394172
- A380 Permanent Mold Aluminum Global Type E Machined Shank
- Size 4"
- 100 psi Max Operating Pressure
| Material | A380 Permanent Mold Aluminum |
| Operating Pressure [Max] | 100 psi |
| Fitting Description | Crimp Style Global |
| Connection Type | Global Type E Machined Shank |
| Size Designation | 4 in |
| Weight | 2.155 LB |
