- ASTMC 38000 Forged Brass Type DP Dust Plug
- Size 4"
features
- Made to Dixon specifications and branded Dixon
| Size Designation | 4 in |
| Type | Type DP Dust Plug |
| Material | ASTMC 38000 Forged Brass |
| Weight | 2.5 LB |
| Size Designation | 4 in |
| Type | Type DP Dust Plug |
| Material | ASTMC 38000 Forged Brass |
| Weight | 2.5 LB |