- 316 Investment Cast Stainless Type DC Dust Cap
- Size 4"
features
- Made to Dixon specifications and branded Dixon
| Material | 316 Investment Cast Stainless |
| Seal Material | Buna |
| Type | Type DC Dust Cap |
| Size Designation | 4 in |
| Weight | 3.74 LB |
| Material | 316 Investment Cast Stainless |
| Seal Material | Buna |
| Type | Type DC Dust Cap |
| Size Designation | 4 in |
| Weight | 3.74 LB |