Dixon Valve & Coupling
G400-C-SSCR
Global Crimp Style Cam & Groove Type C Coupler x Hose Shank
Item #102394615
- 316 Investment Cast Stainless Coupler
- Size 4"
- 100 psi Max Operation Pressure
features
- Safety clips and a Nitrile Rubber gasket included
| Pressure [Max] | 100 psi |
| Coupling Type | Crimp Style |
| Ambient Temperature Range [Min] | 70 °F |
| Type | Type C |
| Material | 316 Investment Cast Stainless |
| Fitting Description | Straight |
| Connection Type | Coupler |
| End Type | Hose Shank |
| Operating Pressure [Max] | 100 psi |
| Size Designation | 4 in |
| Weight | 5.55 LB |
