- 316 Investment Cast Stainless Female Coupler x Hose Shank
- Size 4"
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Hose Shank |
| Type | Global Type C Coupler |
| Fitting Description | Straight |
| Coupling Type | Type C Coupler |
| Operating Pressure [Max] | 100 psi |
| Connection Type | Female Coupler x Hose Shank |
| Size Designation | 4 in |
| Seal Material | Buna |
| Material | 316 Investment Cast Stainless |
| Weight | 5.51 LB |

