Dixon Valve & Coupling
G400-C-ALCR
Global Crimp Style Cam & Groove Type C Coupler x Hose Shank
Item #102405869
- A380 Permanent Mold Aluminum Coupler
- Size 4"
- 100 psi Max Operation Pressure
features
- Safety clips and a Nitrile Rubber gasket included
| Coupling Type | Crimp Style |
| Material | A380 Permanent Mold Aluminum |
| Size Designation | 4 in |
| Connection Type | Coupler |
| Operating Pressure [Max] | 100 psi |
| Weight | 2.58 LB |
