Dixon Valve & Coupling
G300-E-SSCR
Global Crimp Style Cam & Groove Type E Adapter x Hose Shank
Item #102386059
- 316 Investment Cast Stainless Global Type E Machined Shank
- Size 3"
- 125 psi Max Operating Pressure
| Size Designation | 3 in |
| Material | 316 Investment Cast Stainless |
| Connection Type | Global Type E Machined Shank |
| Fitting Description | Crimp Style Global |
| Operating Pressure [Max] | 125 psi |
| Weight | 4.01 LB |
