Dixon Valve & Coupling
G300-E-BRCR
Global Crimp Style Cam & Groove Type E Adapter x Hose Shank
Item #102390078
- ASTMC 3800 Forged Brass Global Type E Machined Shank
- Size 3"
- 125 psi Max Operating Pressure
| Operating Pressure [Max] | 125 psi |
| Material | ASTMC 3800 Forged Brass |
| Fitting Description | Crimp Style Global |
| Size Designation | 3 in |
| Connection Type | Global Type E Machined Shank |
| Weight | 3.98 LB |
