Dixon Valve & Coupling
G300-E-ALCR
Global Crimp Style Cam & Groove Type E Adapter x Hose Shank
Item #102405871
- A380 Permanent Mold Aluminum Global Type E Machined Shank
- Size 3"
- 125 psi Max Operating Pressure
| Operating Pressure [Max] | 125 psi |
| Material | A380 Permanent Mold Aluminum |
| Size Designation | 3 in |
| Fitting Description | Crimp Style Global |
| Connection Type | Global Type E Machined Shank |
| Weight | 1.27 LB |
