- 316 Investment Cast Stainless Type DP Dust Plug
- Size 3"
features
- Made to Dixon specifications and branded Dixon
| Size Designation | 3 in |
| Material | 316 Investment Cast Stainless |
| Type | Type DP Dust Plug |
| Weight | 1.65 LB |
| Size Designation | 3 in |
| Material | 316 Investment Cast Stainless |
| Type | Type DP Dust Plug |
| Weight | 1.65 LB |