- Aluminum Spool Coupler
- Size 3"
- 125 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Coupling Type | Type DD Spool Coupler |
| Connection Type | Spool Coupler |
| Seal Material | Buna |
| Material | Aluminum |
| Operating Pressure [Max] | 125 psi |
| Size Designation | 3 in |
| Weight | 2.61 LB |

