- ASTMC 38000 Forged Brass Type DC Dust Cap
- Size 3"
features
- Made to Dixon specifications and branded Dixon
| Material | ASTMC 38000 Forged Brass |
| Seal Material | Buna |
| Size Designation | 3 in |
| Type | Type DC Dust Cap |
| Weight | 2.37 LB |
| Material | ASTMC 38000 Forged Brass |
| Seal Material | Buna |
| Size Designation | 3 in |
| Type | Type DC Dust Cap |
| Weight | 2.37 LB |