Dixon Valve & Coupling
G300-C-SSCR
Global Crimp Style Cam & Groove Type C Coupler x Hose Shank
Item #102401126
- 316 Investment Cast Stainless Coupler
- Size 3"
- 125 psi Max Operation Pressure
features
- Safety clips and a Nitrile Rubber gasket included
| Type | Type C |
| Fitting Description | Straight |
| End Type | Hose Shank |
| Size Designation | 3 in |
| Ambient Temperature Range [Min] | 70 °F |
| Coupling Type | Crimp Style |
| Operating Pressure [Max] | 125 psi |
| Material | 316 Investment Cast Stainless |
| Connection Type | Coupler |
| Pressure [Max] | 125 psi |
| Weight | 3.83 LB |
